Shop All Utility Sink Faucets
Instock
Gooseneck Laboratory Faucet, Brass Body
Mfr # GRL412-8VB
Zoro # G1629917
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Finish Chrome Plated Brass
- Flow Outlet Type - Faucet Non-Aerated
- Faucet Type Laboratory Faucet
- Faucet Body Material Brass
- Drain Style Drain Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRL412-8VB
- Zoro # G1629917
- Country of Origin United States
- Category Utility Sink Faucets
Details
Item | Gooseneck Laboratory Faucet |
Faucet Finish | Chrome Plated Brass |
Flow Outlet Type - Faucet | Non-Aerated |
Faucet Type | Laboratory Faucet |
Faucet Body Material | Brass |
Drain Style | Drain Not Included |
Ligature Resistant | No |
ADA Compliance | No |
CEC Compliant | Non CEC Compliant |
Description
Item Gooseneck Laboratory Faucet
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 5/16" I.D., 9/16" O.D. (ZUSA-HT-2956)
- LARSEN SUPPLY CO 3/8" Step Cone Washer (02-2229)
- PLUMB PAK Dishwasher Faucet Adapter Snap (PP28003)
- KOHLER Refill Support Clip (1012508)
- INSTOCK Gooseneck Laboratory Faucet, Brass Body (GRL412-8VB-BH)
- KINGSTON BRASS Laundry Tray Faucet, Polished Chrome (KB470)
- BK RESOURCES Workforce Standard Duty Faucet, 10" Swing Spout, 8" O.C. Splash Mount (BKF-8W-10-G)
- BK RESOURCES Evolution 8" Deck Mount Stainless Steel Faucet, 18" Swing Spout (EVO-8DM-18)
- BK RESOURCES Optiflow Heavy Duty Faucet, W/3.5" Gooseneck Spout, 8" O.C.Deck Mount (BKF8HD-3G-G)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Overall Height: 5.5" (0084-A1)
- OLYMPIA FAUCETS Two Handle Bar/Laundry Faucet, NPSM, Bar, Polished Chrome, Number of Holes: 2 or 3 Hole (B-8190)
- Instock Utility Sink Faucets