Shop All Utility Sink Faucets
Instock
Gooseneck Laboratory Faucet, Brass Body
Mfr # GRL412-8VB-BH
Zoro # G1630477
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Type Laboratory Faucet
- CEC Compliant Non CEC Compliant
- Flow Outlet Type - Faucet Non-Aerated
- ADA Compliance Yes
- Drain Style Drain Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRL412-8VB-BH
- Zoro # G1630477
- Country of Origin United States
- Category Utility Sink Faucets
Details
Faucet Type | Laboratory Faucet |
CEC Compliant | Non CEC Compliant |
Flow Outlet Type - Faucet | Non-Aerated |
Item | Gooseneck Laboratory Faucet |
ADA Compliance | Yes |
Drain Style | Drain Not Included |
Faucet Body Material | Brass |
Ligature Resistant | No |
Faucet Finish | Chrome Plated Brass |
Description
Item Gooseneck Laboratory Faucet
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 3/8 in Pipe Size (835-003)
- CASH ACME Water Pressure Reducing Valve, 3/4 In. (EB-45U)
- LEGEND VALVE 2" X 1-1/4" BLACK HEX BUSHING (350-629)
- HAM-LET Ball Valves, 6 mm Pipe, 3-Port Port (H-800S-SS-L-6MM-T)
- BK RESOURCES Optiflow Heavy Duty Faucet, Body Only W/Out Spout, 8"O.C. Deck Mount (BKF8HD-XX-G)
- KINGSTON BRASS Laundry Tray Faucet, Polished Chrome (KB471)
- ZURN Zurn Z826U4-6M - Deck Mounted Vb Gooseneck Lab Faucet (Z826U4-XL-6M)
- BK RESOURCES Optiflow Heavy Duty Faucet, 10" Swing Spout, 8" O.C. Splash Mount (BKF-10-G)
- KINGSTON BRASS KF202 Laundry Tray Faucet, Polished Chrome (KF202)
- BK RESOURCES Optiflow Service Faucet 8" C/C Splashmount, Pail Hook, Vacuum Breaker (BKSF-WB1)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Chrome (0471-RC)
- Instock Utility Sink Faucets