Shop All Utility Sink Faucets
Instock
Gooseneck Laboratory Faucet, Brass Body
Mfr # GRL412-8
Zoro # G1630057
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Finish Chrome Plated Brass
- Flow Outlet Type - Faucet Non-Aerated
- CEC Compliant Non CEC Compliant
- Faucet Type Laboratory Faucet
- Ligature Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRL412-8
- Zoro # G1630057
- Country of Origin United States
- Category Utility Sink Faucets
Details
Faucet Finish | Chrome Plated Brass |
Flow Outlet Type - Faucet | Non-Aerated |
CEC Compliant | Non CEC Compliant |
Faucet Type | Laboratory Faucet |
Item | Gooseneck Laboratory Faucet |
Ligature Resistant | No |
Drain Style | Drain Not Included |
ADA Compliance | No |
Faucet Body Material | Brass |
Description
Item Gooseneck Laboratory Faucet
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Red, Overall 100 ft L (95UM-4X.75-RED-0100)
- JONES STEPHENS Bronze Decorative Hvy Dty Tank Trip Lever 8" Brass Arm W/ Metal Spud (T0105RB)
- APOLLO BY TMG 1/2 in. x 1/2 in. PVC Slide Repair Coupling (PVCC12SL)
- ASCO Rebuild Kit For 8321 (302929)
- INSTOCK Gooseneck Laboratory Faucet, Brass Body (GRL412-8VB-BH)
- DELTA DELTA Peerless P299232 Laundry Faucet, 2-Faucet Handle, 6-3/16 in H Spout, Chrome (P299232)
- BK RESOURCES Optiflow Heavy Duty Faucet, 16" Swing Spout, 8" O.C. Deck Mount (BKF8HD-16-G)
- AMERICAN IMAGINATIONS 3H4-in. Laundry Sink Faucet CUPC Brass Above Counter In Brass (AI-34919)
- BK RESOURCES WorkForce Standard Duty Faucet, 3.5"gooseneck spout, 4"O.C.Splash Mount (BKF-W-3G-G)
- BK RESOURCES Workforce Standard Duty Faucet, 16" Swing Spout, 4" O.C.Deck Mount (BKD-16-G)
- KINGSTON BRASS KB481 Laundry Faucet ADA Handle, Polished Chrome (KB481)
- Instock Utility Sink Faucets