Shop All Utility Sink Faucets
Instock
Gooseneck Laboratory Faucet, Brass Body
Mfr # GRL412-8-BH
Zoro # G1630425
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CEC Compliant Non CEC Compliant
- Faucet Finish Chrome Plated Brass
- ADA Compliance Yes
- Drain Style Drain Not Included
- Faucet Type Laboratory Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRL412-8-BH
- Zoro # G1630425
- Country of Origin United States
- Category Utility Sink Faucets
Details
CEC Compliant | Non CEC Compliant |
Faucet Finish | Chrome Plated Brass |
ADA Compliance | Yes |
Drain Style | Drain Not Included |
Item | Gooseneck Laboratory Faucet |
Faucet Type | Laboratory Faucet |
Flow Outlet Type - Faucet | Non-Aerated |
Ligature Resistant | No |
Faucet Body Material | Brass |
Description
Item Gooseneck Laboratory Faucet
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (79925)
- KETCHAM 24" x 36" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-2436)
- PROLINE SERIES Straight Stop Valve 1/2 Pex x 3/8 Od PK10 (191-832HC)
- LEGEND VALVE 3/4" X 1/2" NO LEAD RED TEE (310-421NL)
- INSTOCK Gooseneck Laboratory Faucet, Brass Body (GRL412-8VB-BH)
- BK RESOURCES Heavy Duty Faucet, 6" Swing Spout, 8" O.C. Splash Mount (BKF-6-G)
- GERBER PLUMBING Classics 3.25 in. 2-Handle Laundry Faucet in Rough Brass (G0049530)
- KINGSTON BRASS KF471 Laundry Faucet, Polished Chrome (KF471)
- BK RESOURCES WorkForce Standard Duty Faucet, 5"gooseneck spout, 4" O.C.Deck Mount (BKD-5G-G)
- BK RESOURCES Faucet, Splash Mount Spout Base, 5" Gooseneck Swivel Spout (BKF-WMB-5G-G)
- ZURN Zurn Pre-rinse Faucet With Check Stops - Lead Free (Z841X1-XL****)
- Instock Utility Sink Faucets