Shop All Utility Sink Faucets
Instock
Gooseneck Laboratory Faucet, Brass Body
Mfr # GRL084-8-3001-BH
Zoro # G1631527
product price: $722.99
/ea
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Style Drain Not Included
- Flow Outlet Type - Faucet Non-Aerated
- Faucet Type Laboratory Faucet
- Faucet Finish Chrome Plated Brass
- Faucet Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRL084-8-3001-BH
- Zoro # G1631527
- Country of Origin United States
- Category Utility Sink Faucets
Details
Drain Style | Drain Not Included |
Flow Outlet Type - Faucet | Non-Aerated |
Faucet Type | Laboratory Faucet |
Item | Gooseneck Laboratory Faucet |
Faucet Finish | Chrome Plated Brass |
Faucet Body Material | Brass |
Ligature Resistant | No |
ADA Compliance | No |
CEC Compliant | Non CEC Compliant |
Description
Item Gooseneck Laboratory Faucet
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG 3-Function Handheld Showerhead, White (K720WH)
- ISPRING Spin Down Sediment Filter Replacement Cartridge (FWSP1000)
- ZORO SELECT 3/4" MNPT 304 SS Hex Socket Plug (40SP112N034)
- PENTAIR/PENTEK Bag Housing, 42-1/10 In., 3 In NPT, 200 gpm (ES23NA415-75)
- INSTOCK Gooseneck Laboratory Faucet, Brass Body (GRL412-8VB-BH)
- KINGSTON BRASS KF461 Laundry Faucet, Polished Chrome (KF461)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass, Overall Width: 7.5" (0465-5)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Weight: 4.8 (0050-URC-QI)
- BK RESOURCES WorkForce Standard Duty Faucet, 3.5"gooseneck spout, 4"O.C.Splash Mount (BKF-W-3G-G)
- BK RESOURCES 4" O.C.Workforce Splash Mount Faucet W/18"Double-Jointed Swing Spout (BKF-W-18-G)
- HOME IMPRESSIONS Chrome 4 In. Installation Solid Brass, Acrylic Handle Laundry Faucet (FL020000CP-JPA3)
- Instock Utility Sink Faucets