Shop All Gas Cylinder Storage
Instock
Gas Cylinder Rack, 45" W, 32" D, 30" H
Mfr # GRCRFM3X2
Zoro # G8354648
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,924.99
Free 30-Day Returns
Key Features
- Cylinder Capacity 6
- Overall Height 30 in
- Overall Width 45 in
- Overall Depth 32 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRCRFM3X2
- Zoro # G8354648
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Overall Height | 30 in |
Overall Width | 45 in |
Overall Depth | 32 in |
Maximum Cylinder Diameter | 11 in |
Overall WxDxH | 45 in x 32 in x 30 in |
Details
Cylinder Capacity | 6 |
Item | Gas Cylinder Rack |
Color | White |
Vertical Cylinder Capacity | 6 |
Cylinder Storage Orientation | Vertical |
Description
Gas Cylinder Rack, For Maximum Number of Cylinders 6, Maximum Cylinder Diameter 11 in, Overall Depth 32 in, Overall Height 30 in, Overall Width 45 in, Orientation Vertical, White
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG 2 gal Red Galvanized Steel Type I Safety Can Flammables (UI20S)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTN8)
- TOUGHBUILT FoamFitâ„¢ Rocker Knee Pads (TB-KP-201R)
- SPILL MAGIC Flexible Safety Cone, Yellow, 3" L (230SC)
- INSTOCK Gas Cylinder Rack, 45" W, 48" D, 30" H (GRCRFM3X3)
- DURHAM MFG Gas Cylinder Cabinet, 60x30, Capacity 18 (EGCVC18-50)
- LITTLE GIANT Gas Cylinder Storage Unit, 4 to 6 Cap (GSU-36W-40H)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M87)
- CONDOR Horizontal Cylinder Storage, Capacity 16 (5CHL2)
- CONDOR Gas Cylinder Cabinet, 35" Hx20" W (491M93)
- VESTIL Yellow Cylinder Cabinet Horizontal 4 Cylinder Capacity Knock Down (CYL-H-4-KD)
- Instock Gas Cylinder Storage