Shop All Gas Cylinder Storage
Instock
Gas Cylinder Rack, 45" W, 16" D, 30" H
Mfr # GRCRFM3X1
Zoro # G8354702
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,226.99
Free 30-Day Returns
Key Features
- Cylinder Capacity 3
- Overall Height 30 in
- Overall Depth 18 in
- Color White
- Overall Width 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRCRFM3X1
- Zoro # G8354702
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Overall Height | 30 in |
Overall Depth | 18 in |
Overall Width | 45 in |
Maximum Cylinder Diameter | 11 in |
Overall WxDxH | 45 in x 18 in x 30 in |
Details
Cylinder Capacity | 3 |
Color | White |
Item | Gas Cylinder Rack |
Vertical Cylinder Capacity | 3 |
Cylinder Storage Orientation | Vertical |
Description
Gas Cylinder Rack, For Maximum Number of Cylinders 3, Maximum Cylinder Diameter 11 in, Overall Depth 18 in, Overall Height 30 in, Overall Width 45 in, Orientation Vertical, White
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 9, 1 PR (B161/9)
- STRANCO Die-Cut Reflective Number Label, 4 (DWR-SINGLE-8-4)
- PROFLEX BY ERGODYNE Wrist Support, Left, XL, Black (4010)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, M, PR (27-600)
- INSTOCK Gas Cylinder Rack, 45" W, 48" D, 30" H (GRCRFM3X3)
- DURHAM MFG Gas Cylinder Cabinet, 30x30, Capacity 9 (EGCVC9-50)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx50" W (491M85)
- LITTLE GIANT Gas Cylinder Storage Unit, 4 to 6 Cap (GSU-36W-40H)
- GLOBAL INDUSTRIAL Storage Cabinet Single Door Horizontal, 4 Cylinder Capacity, Assembled (493352)
- WORTHINGTON INDUSTRIES Propane Gas Cylinder, 100 lb Tank, Steel (282154/304623)
- DURHAM MFG Gas Cylinder Cabinet, 30x30, Capacity 8 (EGCC8-50)
- Instock Gas Cylinder Storage