Shop All Gas Cylinder Storage
Instock
Gas Cylinder Rack, 30" W, 48" D, 30" H
Mfr # GRCRFM2X3
Zoro # G8354718
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,171.99
Free 30-Day Returns
Key Features
- Cylinder Capacity 6
- Color White
- Overall Width 30 in
- Overall Height 30 in
- Overall Depth 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRCRFM2X3
- Zoro # G8354718
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Overall Width | 30 in |
Overall Height | 30 in |
Overall Depth | 48 in |
Maximum Cylinder Diameter | 11 in |
Overall WxDxH | 30 in x 48 in x 30 in |
Details
Cylinder Capacity | 6 |
Color | White |
Item | Gas Cylinder Rack |
Vertical Cylinder Capacity | 6 |
Cylinder Storage Orientation | Vertical |
Description
Gas Cylinder Rack, For Maximum Number of Cylinders 6, Maximum Cylinder Diameter 11 in, Overall Depth 48 in, Overall Height 30 in, Overall Width 30 in, Orientation Vertical, White
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Drivers Gloves, Cowhide, 2XL, PR (2MCZ7)
- KRAFT TOOL Polyurethane Knee Pads, 1-Strap (WL083)
- GE Impact Gloves, Sandy Nitrile 13GA, 1 Pair, XL (GG240XLC)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black/Green, Spandex (EXO-MUG-05-XL)
- INSTOCK Gas Cylinder Rack, 45" W, 48" D, 30" H (GRCRFM3X3)
- LITTLE GIANT Gas Cylinder Storage Unit, 4 to 6 Cap (GSU-36W-40H)
- SAFTCART Propane Cage, 48" W x36" D x70" H, 285 lb. (SPC-16)
- JAMCO Propane Cylinder Safety Storage, Yellow (CA080)
- VESTIL Yellow Cylinder Storage Cabinet 16 Cylinder Capacity (CYL-LP-16-CA)
- GLOBAL INDUSTRIAL Storage Cabinet Double Door Vertical, 18 Cylinder Capacity (270255)
- CONDOR Horizontal Cylinder Storage, Capacity 8 (5CHL1)
- Instock Gas Cylinder Storage