Shop All Gas Cylinder Storage
Instock
Gas Cylinder Rack, 30" W, 16" D, 30" H
Mfr # GRCRFM2X1
Zoro # G8354124
original price:
$1,201.55
7% off
Free Shipping & Returns
$1,114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Capacity 2
- Color White
- Overall Width 30 in
- Overall Depth 18 in
- Overall Height 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRCRFM2X1
- Zoro # G8354124
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Overall Width | 30 in |
Overall Depth | 18 in |
Overall Height | 30 in |
Maximum Cylinder Diameter | 11 in |
Overall WxDxH | 30 in x 18 in x 30 in |
Details
Cylinder Capacity | 2 |
Item | Gas Cylinder Rack |
Color | White |
Vertical Cylinder Capacity | 2 |
Cylinder Storage Orientation | Vertical |
Description
Gas Cylinder Rack, For Maximum Number of Cylinders 2, Maximum Cylinder Diameter 11 in, Overall Depth 18 in, Overall Height 30 in, Overall Width 30 in, Orientation Vertical, White
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powder-Free, S, 100 PK, Blue (SZNGVP9SM1BL)
- PYRAMEX Safety Glasses, Mirror Anti-Fog, Scratch-Resistant (SBB5070DT)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Staz-On, White (91522)
- WEARWELL 20 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- INSTOCK Gas Cylinder Rack, 45" W, 48" D, 30" H (GRCRFM3X3)
- CONDOR Cylinder Storage, 9 Vertical, 8 Horizontal (5CHL4)
- CONDOR Gas Cylinder Cabinet, 34-7/8" Hx30-1/8" W (EGCVC4-SC-50-CONDOR)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M92)
- DURHAM MFG Gas Cylinder Cabinet, 60x30, Capacity 18 (EGCVC18-50)
- GLOBAL INDUSTRIAL Storage Cabinet Double Door Vertical, 18 Cylinder Capacity, Assembled (493355)
- ZORO SELECT Gas Cylinder Rack, Capacity 8 Cylinders (39J516)
- Instock Safety Storage