Shop All Fume Hood Filters & Accessories
Instock
Fume Hood Work Surface
Mfr # GRCS-RS
Zoro # G0770028
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Fume Hoods
- Material Polypropylene
- Compatible Product Type Bench Fume Hoods
- Includes Cup Sink Cut-Out Includes Cup Sink Cut-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRCS-RS
- Zoro # G0770028
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Details
Item | Fume Hood Work Surface |
Color | Black |
For Use With | Fume Hoods |
Material | Polypropylene |
Compatible Product Type | Bench Fume Hoods |
Includes Cup Sink Cut-Out | Includes Cup Sink Cut-Out |
Product Type | Fume Hood Work Surface |
Cup Sink Cut-Out Location | Right Side |
Description
Fume Hood Work Surface, For Use With Fume Hoods
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Bot Top Dspnsr, 60 mL, Min 5 mL-Max 60 mL (GBTD-R-60)
- QORPAK Bottle, 1 oz, PK48 (GLC-01461)
- NALGENE Nalgene 500 mL 16 oz. Autoclavable, PK 6 (2405-0500)
- OHAUS Salinity Meter, Dual Line LCD (ST20S)
- INSTOCK Fume Hood Fitting (GRL3185N-LR-V)
- INSTOCK Fume Hood Fitting (GRL3185W-9RSVB)
- INSTOCK Gravity Sash Stop (GRSP01)
- INSTOCK Fume Hood Fitting (GRL3185N-LR-N)
- LABCONCO Airflow Monitor, 115V (9413300)
- LABCONCO Repl Bag, 4 Ft, Bag-In/Bag-Out Filter (3776025)
- LABCONCO Replacement Carbon Filter (6938200)
- Instock Laboratory Hoods & Enclosures