Shop All Fume Hood Filters & Accessories
Instock
Fume Hood Work Surface
Mfr # GRCS-LS
Zoro # G0770000
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Fume Hoods
- Material Polypropylene
- Product Type Fume Hood Work Surface
- Includes Cup Sink Cut-Out Includes Cup Sink Cut-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRCS-LS
- Zoro # G0770000
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Details
Item | Fume Hood Work Surface |
Color | Black |
For Use With | Fume Hoods |
Material | Polypropylene |
Product Type | Fume Hood Work Surface |
Includes Cup Sink Cut-Out | Includes Cup Sink Cut-Out |
Cup Sink Cut-Out Location | Left Side |
Compatible Product Type | Bench Fume Hoods |
Description
Fume Hood Work Surface, For Use With Fume Hoods
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Collection Cup, 4 oz., Plastic, Wide, PK100 (5913)
- UNITED SCIENTIFIC Inoculating Loop, Aluminum (INL703-AL)
- SP SCIENCEWARE Wash Bottle, Std Spout, 500ml, Write-On, PK4, Mouth: Wide (F11716-0009)
- HUMBOLDT Bunsen Burner, Natural, Btu 800-1200 (H-5870)
- INSTOCK Fume Hood Fitting (GRL3185W-9RSVB)
- INSTOCK Fume Hood Fitting (GRL3185N-LR-V)
- INSTOCK Fume Hood Fitting (GRL3185N-LR-N)
- INSTOCK Gravity Sash Stop (GRSP01)
- AIR SCIENCE Purair Basic HEPA Filter For Powders (ASTS-030)
- AIR SCIENCE Spill Tray For Ductless Fume Hood 36" W (TRAY-P5-36)
- LABCONCO Filter, 30 In. W, 12 In. H, 9 In. D (6961300)
- Instock Laboratory Hoods & Enclosures