Shop All Fume Hoods
Instock
Fume Hood, 57-1/4" H, 72" W, Pearl White
Mfr # GRF-350-72G7
Zoro # G0770125
product price: $10,271.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$10,271.99
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Hz 60
- Overall Width 6 ft
- Color White
- Series Isolator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRF-350-72G7
- Zoro # G0770125
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Width | 6 ft |
Height | 57 1/4 in |
Width | 72 in |
Depth | 33 in |
Duct Height | 6 in |
Duct Width | 12 in |
Overall Depth | 33 in |
Interior Width | 24 in |
Outlet Duct Connection Height | 6 in |
Sash Opening Height | 24 in |
Interior Height | 4 ft |
Outlet Duct Connection Width | 12 in |
Outlet Outside Diameter | 12 in |
Sash Opening Width | 5 1/4 ft |
Interior Depth | 5 1/4 ft |
Description
Fume Hood, Number of Speeds Not Applicable, Air Flow 620 CFM, Voltage 120V AC, 60 Hz, Height 57 1/4 in, Width 72 in, Depth 33 in, Duct Height 6 in, Duct Width 12 in, White, Includes Glass Sash, Pre-Wired Vapor Tight LED Strip Light, Series Isolator, For Use With General Chemistry
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Bottle, Leak-Resistant, 60 ml, Pk72 (209546)
- CMP CMP CMP25504009010 Lid Water Leveler - Tan (CMP25504009010)
- GARICKRPORATION 40LB Top Soil (33441)
- SP SCIENCEWARE Graduated Cylinder, 50mL, PP, Translucent (F28454-0000)
- INSTOCK Fume Hoods, Ceiling or Wall (GR70500144)
- INSTOCK Fume Hoods, Ceiling or Wall (GR70500344)
- PLASTIC SUPPLY Intake Fume Hood, 36" L, 21 in (PVCHS136)
- SPILFYTER Glove Bag, 58 In. L, 45 In. W (690341)
- AIR SCIENCE Ductless Fume Hood, 53" H, 28" W, 30" L (P10-XT-A)
- BUILDERS EDGE VENT GABLE 12X12"" WHITE (120051212117)
- GLAS-COL Containment Hood (200A G30)
- Instock Fume Hoods