Shop All Fume Hoods
Instock
Fume Hood, 57-1/4" H, 60" W, Pearl White
Mfr # GRF-350-60G7
Zoro # G0770116
product price: $9,340.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$9,340.99
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Hz 60
- Overall Width 5 ft
- Color White
- Series Isolator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRF-350-60G7
- Zoro # G0770116
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Width | 5 ft |
Height | 57 1/4 in |
Width | 60 in |
Depth | 33 in |
Overall Depth | 33 in |
Duct Height | 6 in |
Duct Width | 12 in |
Outlet Duct Connection Width | 12 in |
Interior Width | 24 in |
Sash Opening Width | 4 1/4 ft |
Interior Height | 4 ft |
Outlet Duct Connection Height | 6 in |
Outlet Outside Diameter | 12 in |
Sash Opening Height | 24 in |
Interior Depth | 4 1/4 ft |
Description
Fume Hood, Number of Speeds Not Applicable, Air Flow 500 CFM, Voltage 120V AC, 60 Hz, Height 57 1/4 in, Width 60 in, Depth 33 in, Duct Height 6 in, Duct Width 12 in, White, Includes Glass Sash, Pre-Wired Vapor Tight LED Strip Light, Series Isolator, For Use With General Chemistry
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR VENT Fan Attic Gable Wcga (53315)
- P3 INTERNATIONAL Water Meter (P0550)
- HANNA INSTRUMENTS 4.01 pH Calibration Solution (HI7004L)
- INDUSTRIAL TEST SYSTEMS Test Strip, Hydrogen Sulfide, 0-80ppm, PK50 (481068)
- INSTOCK Fume Hoods, Ceiling or Wall (GR70500344)
- INSTOCK Fume Hoods, Ceiling or Wall (GR70500144)
- TRIPPNT TrippNT„¢ PVC 3' Fume Hood Shelf, 36"W x 5"D x 8"H, White (50215)
- SPILFYTER Glove Bag, 58 In. L, 45 In. W (690341)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A1)
- SPILFYTER Glove Bag, 58 In. L, 51 In. W (690321)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A2)
- Instock Fume Hoods