Shop All Fume Hoods
Instock
Fume Hood, 57-1/4" H, 48" W, Pearl White
Mfr # GRF-350-48G7
Zoro # G0769784
product price: $8,609.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$8,609.99
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Hz 60
- Color White
- Overall Width 4 ft
- Series Isolator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRF-350-48G7
- Zoro # G0769784
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Width | 4 ft |
Height | 57 1/4 in |
Width | 48 in |
Depth | 33 in |
Overall Depth | 33 in |
Duct Height | 6 in |
Duct Width | 12 in |
Outlet Outside Diameter | 12 in |
Outlet Duct Connection Width | 12 in |
Sash Opening Height | 24 in |
Interior Width | 24 in |
Outlet Duct Connection Height | 6 in |
Sash Opening Width | 38 in |
Interior Depth | 38 in |
Interior Height | 4 ft |
Description
Fume Hood, Number of Speeds Not Applicable, Air Flow 380 CFM, Voltage 120V AC, 60 Hz, Height 57 1/4 in, Width 48 in, Depth 33 in, Duct Height 6 in, Duct Width 12 in, White, Includes Glass Sash, Pre-Wired Vapor Tight LED Strip Light, Series Isolator, For Use With General Chemistry
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Wash Bottle, Isopropanol, 500mL (WGW539VTML-GHS-1)
- HEATHROW SCIENTIFIC Pipette, Rubber, Red (HS20632B)
- SP SCIENCEWARE Red Wash Bottle 16 oz., 4 Pack (F11816-0001)
- BRANSON Ultrasonic Cleaner, M, 5.5 gal, 60 min. (CPX-952-816R)
- INSTOCK Fume Hoods, Ceiling or Wall (GR70500344)
- INSTOCK Fume Hoods, Ceiling or Wall (GR70500144)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- TRIPPNT TrippNT„¢ PVC 3' Fume Hood Shelf, 36"W x 5"D x 8"H, White (50215)
- GLAS-COL Containment Hood (200A G46)
- AIR SCIENCE Evidence Drying Cabinet, 36" H, 28" W (FDC-006-A)
- PLASTIC SUPPLY Intake Fume Hood, 30" 19 1/4 in H (PVCHS130)
- Instock Laboratory Hoods & Enclosures