Shop All Fume Extractor Arms
Instock
Fume Extractor Arm, Ceiling or Wall
Mfr # GROES-3
Zoro # G8359277
product price: $1,248.99
/ea
Free Shipping & Returns
$1,248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Ceiling or Wall
- Diameter 3 in
- Range 42-29/32 in
- Tube Material Aluminum
- Joint Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GROES-3
- Zoro # G8359277
- Country of Origin United States
- Category Fume Extractor Arms
Dimensions
Diameter | 3 in |
Details
Item | Fume Extractor Arm |
Mount | Ceiling or Wall |
Range | 42-29/32 in |
Tube Material | Aluminum |
Joint Material | Polypropylene |
Description
Fume Extractor Arm,Ceiling or Wall
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT Stand Pipe Assembly with O-Nut (1C18003G4S)
- NAVAC Valve Core Removal Tool (NVR1)
- LYNX FIREPLACE GRATE 22""X12""D (FR227)
- PRO-SET Manifold Gauge Set, 8 ft (MAID8QZ)
- INSTOCK Fume Extractor Arm, Ceiling or Wall (GRCES-3)
- LEV-CO 10' extractor arm c/w 6.3"diameter hose, flanged capture hood and wall bracket (EX-ARM-160-3000)
- EXTRACT-ALL Extractor Arm, Length 36 To 53, Dia 2 1/2 (E-982-1B)
- LEV-CO 14' extractor arm c/w 6.3"diameter hose, flanged capture hood and wall bracket (EX-ARM-160-4000)
- LEV-CO 4' 4" extractor arm c/w 4"diameter hose, flanged capture hood and wall bracket (EX-ARM-100-1300)
- EXTRACT-ALL Extractor Arm, Length 33 To 48, Dia 3 (E-982-1A)
- EXTRACT-ALL Extractor Arm, Length 60 To 99, Dia 2 1/2 (E-982-4)
- Instock Fume Extractor Arms