Shop All Fume Extractor Arms
Instock
Fume Extractor Arm, Ceiling or Wall
Mfr # GRCES-3L
Zoro # G8359986
Free Shipping & Returns
$1,714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Ceiling or Wall
- Diameter 3 in
- Range 57-7/64 in
- Tube Material Aluminum
- Joint Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRCES-3L
- Zoro # G8359986
- Country of Origin United States
- Category Fume Extractor Arms
Dimensions
Diameter | 3 in |
Details
Item | Fume Extractor Arm |
Mount | Ceiling or Wall |
Range | 57-7/64 in |
Tube Material | Aluminum |
Joint Material | Polypropylene |
Description
Fume Extractor Arm,Ceiling or Wall
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Top Cover (4012029)
- IMPERIAL Refrigerant Recovery Tool (PT-109)
- WILLIAMS COMFORT PRODUCTS Vent Shield for Direct-Vent Furnaces (4318)
- GENERIC 24In. Universal Gas Appliance Hook-Up Kit - Model# Gls200-24-Tf (GL200-24-TF)
- INSTOCK Fume Extractor Arm, Ceiling or Wall (GRCES-3)
- EXTRACT-ALL Extractor Arm, Length 60 To 99, Dia 2 1/2 (E-982-4)
- LEV-CO 7' extractor arm c/w 6.3"diameter hose, flanged capture hood and wall bracket (EX-ARM-160-2000)
- LEV-CO 3' 4" extractor arm c/w 3"diameter hose, flanged capture hood and wall bracket (EX-ARM-75-1000)
- EXTRACT-ALL Extractor Arm, Length 36 To 53, Dia 2 1/2 (E-982-1B)
- EXTRACT-ALL Fume Extr Arm, 24" Hard Duct Swivel, Wh (E-982-3)
- LEV-CO 5' extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket (EX-ARM-200-1500)
- Instock Fume Extractor Arms