Shop All Gas Cylinder Storage
Instock
Free Standing Cylinder Restraints
Mfr # GRCRFM3X3-2
Zoro # G010993832
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,940.99
Free 30-Day Returns
Key Features
- Color Petal White
- Material Steel
- Includes (18) Chains
- Compartment Length 36 in
- Number of Compartments 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRCRFM3X3-2
- Zoro # G010993832
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Compartment Length | 36 in |
Compartment Width | 12 in |
Details
Color | Petal White |
Material | Steel |
Includes | (18) Chains |
Item | Free Standing Cylinder Restraints |
Number of Compartments | 9 |
Product Type | Cylinder Rack |
Autoclavable | No |
Compatible Product Type | Gas Cylinders |
Description
Item Free Standing Cylinder Restraints, Number of Compartments 9, Autoclavable No, Material Steel, Petal White, Includes (18) Chains
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Shock Absorbing Lanyard, 6 ft., Blue (8241Y)
- 5.11 Uniform Hat, Ball Cap, Black (89260)
- KAREWEAR Aluminized Sleeves, 18"L (718AR)
- LYLE Recycling Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U1-1028-RD_7X5)
- INSTOCK Gas Cylinder Rack, 45" W, 48" D, 30" H (GRCRFM3X3)
- VESTIL Yellow Cylinder Storage Cabinet 16 Cylinder Capacity (CYL-LP-16-CA)
- VESTIL Yellow Cylinder Barricade Extension Rack 3 Cylinder Capacity (CYL-FMSR-3-EXT)
- DAYTON Cylinder Caddy, Pallet Truck, Red (10U482)
- VESTIL Cylinder Storage Stand (SACR-2)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M92)
- DURHAM MFG Gas Cylinder Cabinet, 30x30, Capacity 8 (EGCC8-50)
- Instock Safety Storage