Shop All Gas Cylinder Storage
Instock
Free Standing Cylinder Restraints
Mfr # GRCRFM2X2-2
Zoro # G910993826
product price: $1,691.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,691.99
Free 30-Day Returns
Key Features
- Color Petal White
- Includes 8 Chains
- Material Steel
- Product Type Cylinder Rack
- Compartment Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRCRFM2X2-2
- Zoro # G910993826
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Compartment Width | 12 in |
Compartment Length | 24 in |
Details
Item | Free Standing Cylinder Restraints |
Color | Petal White |
Includes | 8 Chains |
Material | Steel |
Product Type | Cylinder Rack |
Autoclavable | No |
Number of Compartments | 4 |
Compatible Product Type | Gas Cylinders |
Description
Item Free Standing Cylinder Restraints, Number of Compartments 4, Autoclavable No, Material Steel, Petal White, Includes 8 Chains
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, 9, 1 PR (B324R/9)
- KISHIGO High-Visibility Vest, Green, 2XL/3XL (B123-2X-3X)
- NMC Carbon Dioxide Cylinder Shoulder Label, Pk25 (CY103AP)
- CONDOR Hooded Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W827)
- INSTOCK Gas Cylinder Rack, 45" W, 48" D, 30" H (GRCRFM3X3)
- SAFTCART Propane Rack, 33" W x32" D x72" H, 230 lb. (LP-12)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M96)
- JAMCO Gas Cylinder Cabinet, 33x40, Steel (CV051YP)
- ZORO SELECT Gas Cylinder Rack, Capacity 8 Cylinders (39J516)
- VESTIL Yellow Cylinder Cabinet Horizontal 12 Cylinder Capacity (CYL-H-12)
- VESTIL Cylinder Storage Stand (SACR-2)
- Instock Safety Storage