Shop All Eyewash Stations
Instock
Eyewash, Plastic Spray Head, Silver
Mfr # GREW806LH
Zoro # G0748468
product price: $774.99
/ea
Free Shipping & Returns
$774.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Installation Type Plumbed
- Eye Wash and Shower Mounting Counter/Deck
- Activation Push Plate
- Eye Wash Activates By Flag Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GREW806LH
- Zoro # G0748468
- Country of Origin United States
- Category Eyewash Stations
Description
Plumbed Eyewash, Activation Push Plate, Bowl Style Uncovered, Color Silver, Coverage Eyes, Environment General Purpose, Hazardous Location Rating Not Rated, Mount Type Counter, ADA Compliant No
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Coated Gloves, Finished, Knit, M/8, PR (9188PUBM)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 12 in Length, Thumbhole, Gray/White, S (KTAFGT12SFTS)
- BRADY Arc Flash Label, 4 In. W, 2 In. H, PK100 (121132)
- ZING Lockout Tagout Shadow Board, 15" W (7801)
- SPEAKMAN Eyewash Station in Silver (SE-590)
- HONEYWELL Fendall Flash Flood; Eyesaline Eyewash Station in Green (32-000400-0000)
- SPEAKMAN Tabletop Mounted Eyewash Station Stainless Steel (SE-505)
- HONEYWELL Eyewash Station, Fendall Pure Flow 1000, Gravity-Fed, 7 Gallon Capacity (32-001000-0000)
- BRADLEY Pedestal Mounted Eyewash Station Stainless Steel (S19-210Y)
- HAWS Wall Mounted Eyewash Station Stainless Steel (7778B)
- BRADLEY Self Contained Eyewash 5 gal. (S19-672)
- Instock Eyewash Stations and Shower Equipment