Shop All Eyewash Stations
Instock
Eyewash, Plastic Spray Head, Silver
Mfr # GREW806
Zoro # G0748565
product price: $792.99
/ea
Free Shipping & Returns
$792.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Installation Type Plumbed
- Eye Wash and Shower Mounting Counter/Deck
- Activation Push Plate
- Spray Head Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GREW806
- Zoro # G0748565
- Country of Origin United States
- Category Eyewash Stations
Details
Item | Plumbed Eyewash |
Color | Silver |
Installation Type | Plumbed |
Eye Wash and Shower Mounting | Counter/Deck |
Activation | Push Plate |
Spray Head Material | Plastic |
ADA Compliance | No |
ANSI Compliant | Yes |
Number of Heads | 2 |
Hazardous Location Rating | Not Rated |
Environment | General Purpose |
Spray Head Style | Uncovered |
Coverage | Eyes |
Assembly | Assembled |
Bowl Style | Uncovered |
Mount Type | Counter |
Description
Plumbed Eyewash, Activation Push Plate, Bowl Style Uncovered, Color Silver, Coverage Eyes, Environment General Purpose, Hazardous Location Rating Not Rated, Mount Type Counter, ADA Compliant No
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Breaker Lockout, Snap On, 120V, Red (65387)
- BRADY Pipe Marker, Abandoned, 5622-II (5622-II)
- JAFLINE HD Attack Line Fire Hose, 400 psi, White (G52H15HDW50N)
- SIGNMISSION No Parking Or Standing Sign 12inx18in Heavy Gauge Aluminum Signs, A-1218 Emergency - No Pk Standing (A-1218 Emergency - No Pk Standing)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1805)
- SPEAKMAN Wall Mounted Eyewash Station Plastic (SE-580)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1774LH)
- BRADLEY Faucet-Mount Eye Wash (PLS1615)
- PHYSICIANSCARE Double 16Oz Eyewash Station (24-102-001)
- SPEAKMAN Optimus SE-1250 Eye And Face Wash SS Bowl Combination Emergency Shower System with Scald Protection (SE-1250-SPV)
- SPEAKMAN Pedestal Mounted Eye/Face Wash Station Stainless Steel (SE-491)
- Instock Eyewash Stations