Shop All Eyewash Stations
Instock
Eyewash, Plastic Spray Head, Silver
Mfr # GREW805LH
Zoro # G0748547
product price: $731.99
/ea
Free Shipping & Returns
$731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Installation Type Plumbed
- Eye Wash and Shower Mounting Counter/Deck
- Activation Swing Down
- Spray Head Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GREW805LH
- Zoro # G0748547
- Country of Origin United States
- Category Eyewash Stations
Details
Item | Plumbed Eyewash |
Color | Silver |
Installation Type | Plumbed |
Eye Wash and Shower Mounting | Counter/Deck |
Activation | Swing Down |
Spray Head Material | Plastic |
ANSI Compliant | Yes |
ADA Compliance | Yes |
Number of Heads | 2 |
Spray Head Style | Uncovered |
Bowl Style | Uncovered |
Hazardous Location Rating | Not Rated |
Assembly | Assembled |
Environment | General Purpose |
Mount Type | Counter |
Coverage | Eyes |
Description
Plumbed Eyewash, Activation Swing Down, Bowl Style Uncovered, Color Silver, Coverage Eyes, Environment General Purpose, Hazardous Location Rating Not Rated, Mount Type Counter, ADA Compliant Yes
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Letter Stamp Set, Heavy Duty, 5/32" (20901)
- ENPAC Spill Containment Caddy (5300-YE-A)
- FLORSHEIM Oxford Shoe, EEE, 11, Brown, PR (FS2006)
- GUARDIAN EQUIPMENT Internal Shock Lanyard (11201)
- HONEYWELL NORTH Fendall® Porta Stream II Portable Eyewash Station - 16 Gallon With Solution (32-000200-0000)
- GUARDIAN EQUIPMENT Faucet Mounted Eyewash Station No Bowl (G1201)
- HONEYWELL NORTH Honeywell Emergency Eye/Face Wash, 32 Oz. Double Bottle Station, 32-000462-0000 (32-000462-0000-H5)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1805)
- HAWS Deck Mounted Eyewash Station No Bowl (7612LH)
- FIRST AID ONLY Eye Wash 5-Piece Set, 1oz., White (FAO7009)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1805LH)
- Instock Eyewash Stations and Shower Equipment