Shop All Eyewash Stations
Instock
Eyewash, Plastic Spray Head, Silver
Mfr # GREW805
Zoro # G0748355
product price: $697.99
/ea
Free Shipping & Returns
$697.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Installation Type Plumbed
- Eye Wash and Shower Mounting Counter/Deck
- Activation Swing Down
- Spray Head Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GREW805
- Zoro # G0748355
- Country of Origin United States
- Category Eyewash Stations
Details
Item | Plumbed Eyewash |
Color | Silver |
Installation Type | Plumbed |
Eye Wash and Shower Mounting | Counter/Deck |
Activation | Swing Down |
Spray Head Material | Plastic |
ADA Compliance | Yes |
ANSI Compliant | Yes |
Number of Heads | 2 |
Spray Head Style | Uncovered |
Environment | General Purpose |
Bowl Style | Uncovered |
Assembly | Assembled |
Hazardous Location Rating | Not Rated |
Coverage | Eyes |
Mount Type | Counter |
Description
Plumbed Eyewash, Activation Swing Down, Bowl Style Uncovered, Color Silver, Coverage Eyes, Environment General Purpose, Hazardous Location Rating Not Rated, Mount Type Counter, ADA Compliant Yes
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut-Resistant Sleeve, A7 Cut Level, Superfabric, Latex-Free, 19 in L, Black, Medium (AS019S-M (8))
- SAFEWAZE 5/8" Bulk Lifeline Rope: 1200' (FS700-581200)
- CONDOR OUTDOOR PRODUCTS RONIN CHEST RIG, OLIVE DRAB (MCR7-001)
- PIP Pigskin Drivers, Keystone Thumb, PK12 (70-361/L)
- SPEAKMAN Speakman® GravityFlo® Gravity Operated 9 Gallon Portable Eyewash SE-4400, Blue/Yellow (SE-4400)
- HAWS Air-Press. Tempered Emergency Eyewash (7603T)
- HAWS Eyewash Station in Green (7500EB)
- BRADLEY Wall Mounted Eye/Face Wash Plastic (S19224FW)
- BRADLEY Deck Mounted Eyewash Station No Bowl (S19-270BL)
- SPEAKMAN Traditional Series Eye and Face Wash Stainless Steel Bowl Wall Mount System with P-Trap (SE-490-PT)
- BRADLEY Pedestal Mounted Eyewash Station Plastic (S19214FW)
- Instock Eyewash Stations