Shop All Lab Chairs & Stools
Instock
ESD Gowning Bench, 14 ga., 18" H, 60" W
Mfr # GRGB1660S
Zoro # G2871656
product price: $1,533.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$1,533.99
Free 30-Day Returns
Key Features
- Frame Material Stainless Steel
- Material Stainless Steel
- Gauge 14
- Overall Width 16 in
- Overall Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRGB1660S
- Zoro # G2871656
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Overall Width | 16 in |
Overall Height | 18 in |
Overall Length | 5 ft |
Overall Depth | 16 in |
Details
Item | ESD Gowning Bench |
Frame Material | Stainless Steel |
Material | Stainless Steel |
Gauge | 14 |
Product Type | ESD Gowning Bench |
Features | Adjustable Stainless Steel Foot Plates Provided for Floor Mounting, Unit Is Non-Conductive |
Description
ESD Gowning Bench, Height Range Not Applicable, Frame Material Stainless Steel
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Magnetic Stir Bar, Octagon, PK10 (21R590)
- RPI Magnesium Chloride, Anhydrous, 5 KG (M25000-5000.0)
- ROCKER SCIENTIFIC CO LTD LF30, PES 47mm Filtration Apparatus, 300mL funnel, 1200mL waste bottle (197010-30)
- ADVANTECH MANUFACTURING Sieve, #100, B/S, 12 In, Inter Ht (100BS12I)
- INSTOCK Cleanroom Task Chair, 300 lb. Cap., PU (GRPDHCH-RG-RCA1)
- INSTOCK Cleanroom Stool, 300 lb. Capacity (GRVDHSO-RG-RC-8546)
- GLOBAL EQUIPMENT Chrome Two-Step Foot Stool (436961)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Gld BLK CL10 (BR-CLR-VMBCH-MB-CR-NF-RG-8540)
- LASTPLAY Busted Knuckl Garage Stool (LA355810)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool., Black (CLR-IPMBSO-CR-NF-RG-BLK)
- BLUE RIDGE ERGONOMICS Bench Chair, RT Tilt, AA Cast, Vinyl, Blu (BR-VMBCH-RT-T1-A1-RC-8546)
- Instock Lab Chairs & Stools