Shop All Lab Chairs & Stools
Instock
ESD Gowning Bench, 14 ga., 18" H, 48" W
Mfr # GRGB1648S
Zoro # G2871394
product price: $1,434.99
/ea
Free Shipping & Returns
$1,434.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Material Stainless Steel
- Material Stainless Steel
- Gauge 14
- Overall Length 4 ft
- Overall Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRGB1648S
- Zoro # G2871394
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Overall Length | 4 ft |
Overall Width | 16 in |
Overall Depth | 16 in |
Overall Height | 18 in |
Details
Item | ESD Gowning Bench |
Frame Material | Stainless Steel |
Material | Stainless Steel |
Gauge | 14 |
Product Type | ESD Gowning Bench |
Features | Adjustable Stainless Steel Foot Plates Provided for Floor Mounting, Unit Is Non-Conductive |
Description
ESD Gowning Bench, Height Range Not Applicable, Frame Material Stainless Steel
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Glass Plates, 3 x 3 In, PK 12 (GLP3X3)
- AMS Adapter Foot E-280 Pocket Penetrometer (G 282)
- ZORO SELECT Stopper, 25mm, Black, PK18, Top Dia.: 32 mm (RST6-S)
- NATIONAL HARDWARE Spring Lid Sprt Left Ab (N208-660)
- INSTOCK Cleanroom Task Chair, 300 lb. Cap., PU (GRPDHCH-RG-RCA1)
- INSTOCK Cleanroom Stool, 300 lb. Capacity (GRVDHSO-RG-RC-8546)
- UMF MEDICAL Heavy-Duty Stainless Steel Foot Stool - 12" X 18" (SS8374)
- BLUE RIDGE ERGONOMICS ESD Vin Med Ben Chair w/ Med Bk EG BLK (BR-ESD-VMBCH-MB-CR-T0-A1-CF-EG-ESDBLK)
- E COM Blue Ridge Ergonomics„¢ Cleanroom Stool with Casters - Desk Height - Blue (CLR-IPDHSO-CR-CC-BLU)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, AA, Casters (BR-TPMBCH-RG-A1-NF-RC)
- BLUE RIDGE ERGONOMICS Fabric Medium Bench Chair, 21-1/2" to 29", Adjustable Arms, Black (BR-ESD-FMBCH-CR-T1-A1-CF-EC-ESDBLK)
- Instock Lab Chairs & Stools