Shop All Lab Chairs & Stools
Instock
ESD Gowning Bench, 14 ga., 18" H, 36" W
Mfr # GRGB1636S
Zoro # G2871680
product price: $1,355.99
/ea
Free Shipping & Returns
$1,355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Stainless Steel
- Material Stainless Steel
- Gauge 14
- Overall Length 36 in
- Overall Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRGB1636S
- Zoro # G2871680
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Overall Length | 36 in |
Overall Height | 18 in |
Overall Depth | 16 in |
Overall Width | 16 in |
Details
Item | ESD Gowning Bench |
Frame Material | Stainless Steel |
Material | Stainless Steel |
Gauge | 14 |
Product Type | ESD Gowning Bench |
Features | Adjustable Stainless Steel Foot Plates Provided for Floor Mounting, Unit Is Non-Conductive |
Description
ESD Gowning Bench, Height Range Not Applicable, Frame Material Stainless Steel
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art Secador 3.0 Auto-Desiccator Cabinet, 120V, 1.6 Cu. Ft., Clear (F42073-1115)
- PERKIN ELMER AS-93plus/S10 Sample Tray G, PP, capac (B3140621)
- SCILOGEX LABORATORY Silicone Adapter for RPI Pipette Filler (248646-SA)
- DYNALON Clamp, PP, White, PK100 (670705)
- INSTOCK Cleanroom Task Chair, 300 lb. Cap., PU (GRPDHCH-RG-RCA1)
- INSTOCK Cleanroom Stool, 300 lb. Capacity (GRVDHSO-RG-RC-8546)
- BLUE RIDGE ERGONOMICS Bench Chair, Vinyl, RT Glides, BLK (BR-VMBCH-RT-T0-A0-RG-8540)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Black (CLR-IPHBSO-CR-CF-RG-BLK)
- BLUE RIDGE ERGONOMICS Fabric High Bench Chair, 26-1/4" to 36", Adjustable Arms, Blue (BR-ESD-FHBCH-CR-T1-A1-CF-EG-ESDBLU)
- BLUE RIDGE ERGONOMICS Fabric Medium Bench Chair, 21-1/2" to 29", No Arms, Blue (BR-ESD-FMBCH-CR-T0-A0-NF-EC-ESDBLU)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 26-1/4" to 36", Adjustable Arms, Black (BR-ESD-VHBCH-CR-T1-A1-CF-EC-ESDBLK)
- Instock Lab Chairs & Stools