Shop All Utility Sinks
Instock
Epoxy Drop-In Sink
Mfr # GRD-59
Zoro # G8303120
product price: $1,990.99
/ea
Free Shipping & Returns
$1,990.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 11 13/16 in
- Overall Length 28 in
- Bowl Shape Rectangular
- Bowl Depth 11 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRD-59
- Zoro # G8303120
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 11 13/16 in |
Overall Length | 28 in |
Bowl Depth | 11 13/16 in |
Overall Width | 15 in |
Bowl Size | 28 in x 15 in |
Bowl Width | 15 in |
Bowl Length | 28 in |
Details
Color | Black |
Bowl Shape | Rectangular |
ADA Compliance | No |
No. of Bowls | 1 |
Includes | Tail Piece |
Item | Epoxy Drop-In Sink |
Includes Basket Strainer | Yes |
Includes Faucet | No |
Counter Mounting Type | Drop-In |
Mounting Type - Sinks | Countertop |
Number of Faucet Holes | 0 |
Sink Material | Epoxy |
Sink Type | General Purpose |
Description
Epoxy Drop-In Sink, Bowl Depth 11 13/16 in, Rectangular, Bowl Size 28 in x 15 in, Black, Drop-In, Countertop, No. of Bowls 1, Number of Faucet Holes 0, Overall Height 11 13/16 in, Overall Length 28 in, Overall Width 15 in, Instock, Epoxy, Sink Type General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVELLE INDUSTRIES 3 Tank To Bowl Gask (480BP)
- WATER SOURCE IC125NL 1.25 in. Yellow Brass Insert Coupling, 3PK (122282)
- ZORO SELECT Floor Flange Trim Plate, Steel, 3/4 In (1PPE3)
- LEGRIS Push-to-Connect Union, 13/32 in Tube Size, Brass, Silver (3606 10 00)
- INSTOCK ADA Epoxy Drop-In Sink (GRA-55)
- INSTOCK Epoxy Drop-In Sink (GRD-30)
- INSTOCK Epoxy Drop-In Sink (GRD-50)
- BK RESOURCES 23.5 in W x 41.0125 in L x Free Standing, Stainless Steel, Two Compartment Sink 16 Gauge (BKS6-2-18-14S)
- BK RESOURCES 23.8125 in W x 38.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-18-12-18R)
- ORION 20 1/2 in W x 25 1/2 in L x 14 1/4 in H, Above or Below (ARLS 17)
- SANI-LAV 20 in W x 25 in L x 45 1/2 in H, Floor, Scrub Sink (531FF)
- Instock Utility Sinks