Shop All Utility Sinks
Instock
Epoxy Drop-In Sink
Mfr # GRD-55
Zoro # G8303446
product price: $1,055.99
/ea
Free Shipping & Returns
$1,055.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 10 in
- Overall Length 25 in
- Bowl Shape Rectangular
- Bowl Depth 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRD-55
- Zoro # G8303446
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 10 in |
Overall Length | 25 in |
Bowl Depth | 10 in |
Overall Width | 15 in |
Bowl Size | 25 in x 15 in |
Bowl Length | 25 in |
Bowl Width | 15 in |
Details
Color | Black |
Bowl Shape | Rectangular |
ADA Compliance | No |
No. of Bowls | 1 |
Item | Epoxy Drop-In Sink |
Includes | Tail Piece |
Sink Type | General Purpose |
Mounting Type - Sinks | Countertop |
Counter Mounting Type | Drop-In |
Includes Basket Strainer | Yes |
Number of Faucet Holes | 0 |
Sink Material | Epoxy |
Includes Faucet | No |
Description
Epoxy Drop-In Sink, Bowl Depth 10 in, Rectangular, Bowl Size 25 in x 15 in, Black, Drop-In, Countertop, No. of Bowls 1, Number of Faucet Holes 0, Overall Height 10 in, Overall Length 25 in, Overall Width 15 in, Instock, Epoxy, Sink Type General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer, MNPT x Socket, 3/4 in x 1/2 in Pipe Size (436101)
- ZORO SELECT 1-1/4" x 2-1/2" Black Pipe Nipple Sch 40 (5P702)
- APOLLO VALVES 1" Sweat Bronze Ball Valve Inline (70LF-205-01)
- STEEL & OBRIEN 6" Butt Weld End Long 90 Deg. Elbow - 304SS Polished (L2S-6-7-304)
- INSTOCK ADA Epoxy Drop-In Sink (GRA-55)
- INSTOCK Epoxy Drop-In Sink (GRD-30)
- INSTOCK Epoxy Drop-In Sink (GRD-59)
- INSTOCK Epoxy Drop-In Sink (GRD-50)
- AMERICAN IMAGINATIONS 28 W x 18 L x 5.5 H, Undermount, Stainless Steel (AI-34403)
- BK RESOURCES 21.5 in W x 21 in L x Free Standing, Stainless Steel, Utility Sink (BKUS-1-18-14)
- BK RESOURCES 23.5 in W x 40.8125 in L x Free Standing, Stainless Steel, One Compartment Sink 16 Gauge (BKS6-1-18-14-18RS)
- Instock Utility Sinks