Shop All Utility Sinks
Instock
Epoxy Drop-In Sink
Mfr # GRD-50
Zoro # G8303209
product price: $977.99
/ea
Free Shipping & Returns
$977.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 8 in
- Overall Length 24 in
- Bowl Shape Rectangular
- Bowl Depth 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRD-50
- Zoro # G8303209
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 8 in |
Overall Length | 24 in |
Bowl Depth | 8 in |
Overall Width | 16 in |
Bowl Size | 24 in x 16 in |
Bowl Width | 16 in |
Bowl Length | 24 in |
Details
Color | Black |
Bowl Shape | Rectangular |
ADA Compliance | No |
No. of Bowls | 1 |
Includes | Tail Piece |
Item | Epoxy Drop-In Sink |
Includes Faucet | No |
Sink Material | Epoxy |
Sink Type | General Purpose |
Includes Basket Strainer | Yes |
Mounting Type - Sinks | Countertop |
Counter Mounting Type | Drop-In |
Number of Faucet Holes | 0 |
Description
Epoxy Drop-In Sink, Bowl Depth 8 in, Rectangular, Bowl Size 24 in x 16 in, Black, Drop-In, Countertop, No. of Bowls 1, Number of Faucet Holes 0, Overall Height 8 in, Overall Length 24 in, Overall Width 16 in, Instock, Epoxy, Sink Type General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 5-1/2" BRASS NIPPLE (311-169)
- ZORO SELECT Nipple, Schedule 40, 2-1/16" ID, 304 SS, 6"L (ZUSA-PF-1487)
- JAY R. SMITH MANUFACTURING 4-11/16 " Nickel Bronze Floor Drain Grate (A05NBG)
- FLOW PLUS Ball Valve, 3/4", 1000 psi, CF8M, 3 pcs, Connection Type: FNPT x FNPT (07B056666RRSE)
- INSTOCK Epoxy Drop-In Sink (GRD-30)
- INSTOCK ADA Epoxy Drop-In Sink (GRA-55)
- INSTOCK Epoxy Drop-In Sink (GRD-59)
- BK RESOURCES 25.8125 in W x 52 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1620-12-18T)
- KOHLER 15 15/16 in W x 20 9/16 in L x 7 5/16 in H, Undermount (K-20000-0)
- DISTRIBUTION POINT American Standard® Declyn 0321026.020 Wall Hung Square Lavatory Sink (321026.02)
- FIAT PRODUCTS 24 in W x 24 in L x 12 in H, Terrazzo, Mop Sink (TSB100501)
- Instock Utility Sinks