Shop All Utility Sinks
Instock
Epoxy Drop-In Sink
Mfr # GRD-30
Zoro # G8303008
product price: $1,006.99
/ea
Free Shipping & Returns
$1,006.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 11 in
- Overall Length 18 in
- Bowl Shape Rectangular
- Bowl Depth 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRD-30
- Zoro # G8303008
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 11 in |
Overall Length | 18 in |
Bowl Depth | 11 in |
Overall Width | 15 in |
Bowl Size | 18 in x 15 in |
Bowl Width | 15 in |
Bowl Length | 18 in |
Details
Color | Black |
Bowl Shape | Rectangular |
ADA Compliance | No |
No. of Bowls | 1 |
Item | Epoxy Drop-In Sink |
Includes | Tail Piece |
Mounting Type - Sinks | Countertop |
Sink Material | Epoxy |
Counter Mounting Type | Drop-In |
Sink Type | General Purpose |
Includes Faucet | No |
Includes Basket Strainer | Yes |
Number of Faucet Holes | 0 |
Description
Epoxy Drop-In Sink, Bowl Depth 11 in, Rectangular, Bowl Size 18 in x 15 in, Black, Drop-In, Countertop, No. of Bowls 1, Number of Faucet Holes 0, Overall Height 11 in, Overall Length 18 in, Overall Width 15 in, Instock, Epoxy, Sink Type General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Icon 8-Jet Low Flow Brass Shower Head in Polished Brass (S-2251-PB-E175)
- KOHLER Stream Straightener Kit (1307518)
- ZORO SELECT 1" MNPT x 8" TBE Red Brass Pipe Nipple Sch 40 (465-080)
- LEGEND VALVE 10" T-550 CARTRIDGE (108-910A)
- INSTOCK Epoxy Drop-In Sink (GRD-50)
- INSTOCK Epoxy Drop-In Sink (GRD-59)
- INSTOCK ADA Epoxy Drop-In Sink (GRA-55)
- BK RESOURCES 29-8125 in W x 120 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-24-14-24T)
- BK RESOURCES 24.5 in W x 27 in L x Free Standing, Stainless Steel, Utility Sink (BKUS6-1-2421-14)
- BK RESOURCES 1.625 in W x 18.75 in L x Free Standing, Stainless Steel, Stainless Steel Legs and End Bracing (BKL-SSH-1415)
- RUVATI Topmount Laundry Utility Sink 25"x22"x12" Deep 16 Gauge SS (RVU6010)
- Instock Utility Sinks