Shop All Electrical Raceways
Instock
Electrical Wire Raceway, Aluminum
Mfr # GREWR96-T
Zoro # G0216154
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Includes 8 ft Black Power Cord with Plug
- Overall Length 8 ft
- Product Type Electrical Wire Raceway
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GREWR96-T
- Zoro # G0216154
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Overall Length | 8 ft |
Details
Item | Electrical Wire Raceway |
Material | Aluminum |
Includes | 8 ft Black Power Cord with Plug |
Product Type | Electrical Wire Raceway |
Description
Electrical Wire Raceway, Includes 8 ft Black Power Cord with Plug, Material Aluminum
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Screw On (ASE18X18X6NK)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 3.50A, 250V AC, 100A at 250V AC, 5 PK (MDQ-3-1/2)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 40A, 2 Pole, 120/240V AC (UBITBA240)
- KILLARK Conduit Outlet Body, LL, 1 In. (OLL-3)
- SWE-TECH 3C 1.25 inch Surface Mount Cable Raceway, Ivory, Straight 6 foot Section, 20PK (FWT31R2-000IVBX)
- LEGRAND Raceway, Series 4000, 10 ft., Gray (G4000B-10)
- LEGRAND Raceway, Series Eclipse PN03, 8 ft., Ivory (PN03L08V)
- PANDUIT Raceway, Series TG70, 8 ft., Off White (TG70IW8)
- SQUARE D Wireway 8 X 8 N1 Paint Closing Plate (LDB8CP)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Light Gray, 6" x 6" x 1' (6-Pack), No Mounting Holes (FS6X4LG6NM)
- LEGRAND Raceway, Series OFR, 8 ft., Black (OFRBC-8)
- Instock Electrical Raceways