Shop All Electrical Raceways
Instock
Electrical Wire Raceway, Aluminum
Mfr # GREWR84-S
Zoro # G0216468
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Includes 8 ft Black Power Cord with Plug
- Product Type Electrical Wire Raceway
- Overall Length 7 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GREWR84-S
- Zoro # G0216468
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Overall Length | 7 ft |
Details
Item | Electrical Wire Raceway |
Material | Aluminum |
Includes | 8 ft Black Power Cord with Plug |
Product Type | Electrical Wire Raceway |
Description
Electrical Wire Raceway, Includes 8 ft Black Power Cord with Plug, Material Aluminum
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Plug Gfci 15Amp Yellow (14880002-6)
- ZORO SELECT 10 ft. Insulated Coiled Grounding Wire OR (RAC10-C)
- SIEMENS SIMATIC S7 DIGITAL OUTPUT MODULE (6ES7 322-1HF01-0AA0)
- LITTELFUSE Circuit Breaker, 100A, Not Rated (0185100.XP)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 4inWx4inH (F44T136GVP)
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS446)
- LEGRAND Conduit Connector, Galvanized Steel (5782)
- D-LINE Raceway, Half Round, TV Drop, 5 ft., White (US/5FT5025W/GR)
- ICC RACEWAY, 1.75inW X 1inH X 6ftL, WHITE (ICRWR13SWH)
- SQUARE D Wireway, Square-Duct, 6 inch by 6 inch, panel adapter, N1 paint, NEMA 1 (LDB6A)
- Instock Raceways