Shop All Electrical Raceways
Instock
Electrical Wire Raceway, Aluminum
Mfr # GREWR72GFI-S
Zoro # G0215664
product price: $716.99
/ea
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Includes 8 ft Black Power Cord with Plug
- Overall Length 6 ft
- Product Type Electrical Wire Raceway
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GREWR72GFI-S
- Zoro # G0215664
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Overall Length | 6 ft |
Details
Item | Electrical Wire Raceway |
Material | Aluminum |
Includes | 8 ft Black Power Cord with Plug |
Product Type | Electrical Wire Raceway |
Description
Electrical Wire Raceway, Includes 8 ft Black Power Cord with Plug, Material Aluminum
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch IP 67 (XCSLE2525513)
- ADVANCE CABLE TIES 7 50lb Fluorescent Pink Cable Tie 100/BG (AL-07-50-12-C)
- PANDUIT 15.3" L Cable Tie BK PK 50 (SG370SG-L0)
- RELIANCE CONTROLS Outdoor Power Inlet Box, 30 Amps (PB30)
- LEGRAND Cover Plate, Steel, Plates (V4047BX)
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 8inWx8inH (F88T148GV)
- LEGRAND Raceway, Series 3000, 10 ft., Gray (G3000B)
- NVENT HOFFMAN Feed-Through Wireway, 4inWx4inH (F44W48SS)
- LEGRAND Base Seam Clip, White, PVC, Clips (40N2F05WH)
- LEGRAND Raceway, Series 300, 5 ft., Ivory (300)
- EASYLIFE TECH 16 ft Wall Corner Raceway Roll (71503A-EL)
- Instock Raceways