Shop All Electrical Raceways
Instock
Electrical Wire Raceway, Aluminum
Mfr # GREWR72-T
Zoro # G0216346
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Includes 8 ft Black Power Cord with Plug
- Product Type Electrical Wire Raceway
- Overall Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GREWR72-T
- Zoro # G0216346
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Overall Length | 6 ft |
Details
Item | Electrical Wire Raceway |
Material | Aluminum |
Includes | 8 ft Black Power Cord with Plug |
Product Type | Electrical Wire Raceway |
Description
Electrical Wire Raceway, Includes 8 ft Black Power Cord with Plug, Material Aluminum
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1-1/2" Inside Diameter - 10' Length - Black (WL926-BK-10)
- ENERGY CHAIN Corrugated Tubing, PA 12, 5/16 in., 10 ft (I-PIST-10B-10)
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 100A, 600VAC (HBL5100PS1W)
- MONOPRICE WallPlate, Blank, 2 Hole, White (6727)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS4410)
- SQUARE D Wireway, 4x4 In, Steel (LDB45KO)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS661NK)
- LEGRAND Flat Elbow, 90 deg., Gray, Steel, Elbows (G3011E)
- LEGRAND Fiber-Ready Divided Entrance End, Ivory (V2410DFO)
- SQUARE D Wireway, 6x6 In, Steel (LDB62)
- SQUARE D Wireway, Square-Duct, 6 inch by 6 inch, panel adapter, N1 paint, NEMA 1 (LDB6A)
- Instock Electrical Raceways