Shop All Lab Furniture Accessories
Instock
Electrical Pedestal, Cast Aluminum
Mfr # GRE800WS
Zoro # G2971774
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Accessory Type Electrical Pedestal
- Overall Width 5 3/8 in
- Includes Mounting Shanks
- Overall Length 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRE800WS
- Zoro # G2971774
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Overall Width | 5 3/8 in |
Overall Length | 4 1/4 in |
Details
Item | Electrical Pedestal |
Material | Aluminum |
Accessory Type | Electrical Pedestal |
Includes | Mounting Shanks |
Product Type | Electrical Pedestal |
Description
Electrical Pedestal, Includes Mounting Shanks, Material Aluminum
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING Magnetic Pull Test Kit with Manual Scale Kit (PTK-2000)
- BENCHMARK SCIENTIFIC Agarose 100g (A1701)
- GLOBE SCIENTIFIC Transfer Pipette, 5mL, 145mm L, PK400 (137238)
- AMSCOPE 20X-50X-100X Stand / Shop / Measuring Microscope, Pen Light (H2510)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS-GFI)
- INSTOCK INSTOCK Aluminum Cylinder Bracket (GRCRWM)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS-GFI)
- INSTOCK Mobile Lab Table, 60" W, 84" H (GRENO-3060E)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-20)
- GEC Global Industrial Splash Guard, Medium, 4-1/2inW x 21-1/4inD x 18inH, Clear (732136)
- Instock Lab Furniture Accessories