Shop All Lab Furniture Accessories
Instock
Electrical Pedestal, Cast Aluminum
Mfr # GRE633WS
Zoro # G2971564
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Accessory Type Electrical Pedestal
- Overall Width 5 1/4 in
- Overall Length 2 7/8 in
- Product Type Electrical Pedestal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRE633WS
- Zoro # G2971564
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Overall Width | 5 1/4 in |
Overall Length | 2 7/8 in |
Details
Item | Electrical Pedestal |
Material | Aluminum |
Accessory Type | Electrical Pedestal |
Product Type | Electrical Pedestal |
Includes | Cover Plates, Mounting Shanks, Receptacle |
Description
Electrical Pedestal, Includes Cover Plates, Mounting Shanks, Receptacle, Material Aluminum
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Diaphragm, 3 in. dia., 1/8 in. D (L3-N2)
- AMSCOPE 0.55X Stainless Steel C-mount Camera Lens for Nikon Microscopes (AD-C05-NIK)
- HAMILTON Syringe, 25uL, Cemented, Point Style 2 (80200)
- WHIRL-PAK Sampling Bag, Write-On, 18 oz., 9" L, PK500 (B01065)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS-GFI)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-20)
- INSTOCK Mobile Lab Table, 60" W, 84" H (GRENO-3060E)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-10)
- INSTOCK INSTOCK Aluminum Cylinder Bracket (GRCRWM)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS-GFI)
- Instock Lab Furniture Accessories