Shop All Lab Furniture Accessories
Instock
Electrical Outlet Strip/Bin Rail, Metal
Mfr # GRPT48-ESBRT
Zoro # G2973305
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Accessory Type Electrical Outlet Strip and Bin Rail
- Overall Length 4 ft
- Includes (8) 20 A Circuit Breakers
- Product Type Electrical Outlet Strip and Bin Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRPT48-ESBRT
- Zoro # G2973305
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Overall Length | 4 ft |
Details
Item | Electrical Outlet Strip and Bin Rail |
Material | Metal |
Accessory Type | Electrical Outlet Strip and Bin Rail |
Includes | (8) 20 A Circuit Breakers |
Product Type | Electrical Outlet Strip and Bin Rail |
Description
Electrical Outlet Strip and Bin Rail, Includes (8) 20 A Circuit Breakers, Material Metal
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE PAD NO- SPLASH 15" DIAM. (LI38750)
- LAB SAFETY SUPPLY Disposable Beakers, 250mL, PK50 (3UDJ6)
- KIMBLE CHASE AC Medium Round Bottle, w/Cap60mL, PK48 (5710238V-22)
- UNITED SCIENTIFIC Aluminum Spring Scale, 100G / 1N (SB0100-A)
- INSTOCK Mobile Lab Table, 60" W, 84" H (GRENO-3060E)
- INSTOCK INSTOCK Aluminum Cylinder Bracket (GRCRWM)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-10)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-20)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS-GFI)
- Instock Lab Furniture Accessories