Shop All Lab Furniture Accessories
Instock
Electrical Outlet Strip and Bin Rail
Mfr # GRPT72-ESBRT-2
Zoro # G910993352
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Includes 8 ft Black Power Cord with Plug
- Overall Width 6 ft
- Product Type Electrical Outlet Strip and Bin Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRPT72-ESBRT-2
- Zoro # G910993352
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Overall Width | 6 ft |
Details
Item | Electrical Outlet Strip and Bin Rail |
Material | Aluminum |
Includes | 8 ft Black Power Cord with Plug |
Product Type | Electrical Outlet Strip and Bin Rail |
Description
Electrical Outlet Strip and Bin Rail, Includes 8 ft Black Power Cord with Plug, Material Aluminum
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Flask, Volumetric , Globe Glass, 500mL, Class A, To Contain (TC), ASTM E288, 6/Box (8200500)
- MENDA Dispensing Bottle, 8 oz., One Touch (35312)
- OAKTON Electrode, 3 Ft Cable, 12 Mm (WD-35805-06)
- LAB SAFETY SUPPLY 500mL Filter Unit, 0.22um, 75mm, PK12 (11L832)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-10)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS-GFI)
- INSTOCK INSTOCK Aluminum Cylinder Bracket (GRCRWM)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS-GFI)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS)
- POLTEX Benchtop Deluxe Organizer, 16.6 in H (GBKIMPARBIN)
- Instock Lab Furniture Accessories