Shop All Lab Furniture Accessories
Instock
Electrical Outlet Strip and Bin Rail
Mfr # GRPT72-ESBRS-2
Zoro # G210993366
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Overall Width 6 ft
- Product Type Electrical Outlet Strip and Bin Rail
- Includes 8 ft Black Power Cord with Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRPT72-ESBRS-2
- Zoro # G210993366
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Overall Width | 6 ft |
Details
Item | Electrical Outlet Strip and Bin Rail |
Material | Aluminum |
Product Type | Electrical Outlet Strip and Bin Rail |
Includes | 8 ft Black Power Cord with Plug |
Description
Electrical Outlet Strip and Bin Rail, Includes 8 ft Black Power Cord with Plug, Material Aluminum
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 12W Microscope Fluorescent Ring Light (FRL12)
- THERMO FISHER SCIENTIFIC Rt Basic Series Magnetic Stirrer, 2 L Ca (88880007)
- MITUTOYO Makers Microscope, 52x152mm Table Size (176-818A)
- VIEWTAINER 3 in. W X 8 in. H Slit Top Container Plastic Red (CC27508)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS-GFI)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-20)
- INSTOCK Mobile Lab Table, 60" W, 84" H (GRENO-3060E)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-10)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS-GFI)
- INSTOCK INSTOCK Aluminum Cylinder Bracket (GRCRWM)
- Instock Lab Furniture Accessories