Shop All Lab Furniture Accessories
Instock
Electrical Outlet Strip and Bin Rail
Mfr # GRPT60-ESBRS-2
Zoro # G010993412
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Overall Width 5 ft
- Product Type Electrical Outlet Strip and Bin Rail
- Includes 8 ft Black Power Cord with Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRPT60-ESBRS-2
- Zoro # G010993412
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Overall Width | 5 ft |
Details
Item | Electrical Outlet Strip and Bin Rail |
Material | Aluminum |
Product Type | Electrical Outlet Strip and Bin Rail |
Includes | 8 ft Black Power Cord with Plug |
Description
Electrical Outlet Strip and Bin Rail, Includes 8 ft Black Power Cord with Plug, Material Aluminum
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Sodium Acetate, Anhydrous, Rgnt, ACS, 2.5kg (S1110-2.5KG)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 100mL, PK12 (5YHL6)
- SCILOGEX D1008 Mini Centrifuge, Green Lid, 100-24 (914041419999)
- ADVANTECH MANUFACTURING Sieve, #18, S/S, 8 In, Full Ht (18SS8F)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-20)
- INSTOCK Mobile Lab Table, 60" W, 84" H (GRENO-3060E)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS-GFI)
- INSTOCK INSTOCK Aluminum Cylinder Bracket (GRCRWM)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS-GFI)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS)
- RIT 2 oz None For Fabric Dye (83601)
- Instock Lab Furniture Accessories