Shop All Lab Furniture Accessories
Instock
Electrical Outlet Strip and Bin Rail
Mfr # GRPT48-ESBRS-2
Zoro # G510993387
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Product Type Electrical Outlet Strip and Bin Rail
- Overall Width 48 in
- Includes 8 ft Black Power Cord with Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRPT48-ESBRS-2
- Zoro # G510993387
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Overall Width | 48 in |
Details
Item | Electrical Outlet Strip and Bin Rail |
Material | Aluminum |
Product Type | Electrical Outlet Strip and Bin Rail |
Includes | 8 ft Black Power Cord with Plug |
Description
Electrical Outlet Strip and Bin Rail, Includes 8 ft Black Power Cord with Plug, Material Aluminum
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTC BIO Cell Spreaders, L Shaped, Sterile, Individually Wrapped, 500/PK (247662A)
- DYNALON Lab Tubing Connector Kit, 55PCS (680505)
- BEL-ART Bel-Art Secador 3.0 Auto-Desiccator Cabinet, 120V, 1.6 Cu. Ft., Clear (F42073-1115)
- HEATHROW SCIENTIFIC Cube Tube Rack, PK5 (HS29050A)
- INSTOCK Mobile Lab Table, 60" W, 84" H (GRENO-3060E)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-10)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS-GFI)
- INSTOCK INSTOCK Aluminum Cylinder Bracket (GRCRWM)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS)
- Instock Lab Furniture Accessories