Shop All Lab Furniture Accessories
Instock
Drawer Tote, 22inx8inX17in, White
Mfr # GRMTB93060W
Zoro # G7331654
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Wire Shelving
- Overall Width 17 in
- Overall Height 6 in
- Overall Depth 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRMTB93060W
- Zoro # G7331654
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Overall Width | 17 in |
Overall Height | 6 in |
Overall Depth | 22 in |
Overall WxDxH | 17 in x 22 in x 8 in |
Details
Item | Drawer Tote |
Material | Plastic |
For Use With | Wire Shelving |
Color | White |
Description
Drawer Tote, Color White, Material Plastic, Overall Depth 22 in, Overall Height 6 in, Overall Width 17 in
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Plane Glass Mirror Strips, 3" X 2", PK 12 (MSG3X2)
- AQUAPHOENIX SCIENTIFIC Chlorine Dioxide T Kit, 1Drop- 50ppm/10mL (TK1181-Z)
- DAYTON Clamp Block Axle (31UK80)
- LAB SAFETY SUPPLY Bottle, 60 mL, 2 Oz, Wide Mouth, PK12 (6FAN0)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-20)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS-GFI)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-10)
- INSTOCK Mobile Lab Table, 60" W, 84" H (GRENO-3060E)
- Instock Lab Furniture Accessories