Shop All Lab Furniture Accessories
Instock
Drawer Tote, 22inx3inX17in, White
Mfr # GRMTB93080W
Zoro # G7332430
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Depth 22 in
- For Use With Wire Shelving
- Overall Height 8 in
- Overall Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRMTB93080W
- Zoro # G7332430
- Country of Origin United States
- Category Lab Furniture Accessories
Dimensions
Overall Depth | 22 in |
Overall Height | 8 in |
Overall Width | 17 in |
Overall WxDxH | 17 in x 22 in x 3 in |
Details
Item | Drawer Tote |
Material | Plastic |
For Use With | Wire Shelving |
Color | White |
Description
Drawer Tote, Color White, Material Plastic, Overall Depth 22 in, Overall Height 8 in, Overall Width 17 in
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Dropper Bulb, Latex Rubber, 2ml, 12/PK (142823)
- TCI AMERICAS D-(+)-Trehalose, 25g (T0832-25G)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 1000mL, PK6 (5YGZ7)
- BRISKHEAT Griffin Beaker Heater, Silicone Rubber, 120VAC, 400 mL, 200W (GBH0400-1)
- INSTOCK Mobile Lab Table, 60" W, 84" H (GRENO-3060E)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS-GFI)
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-10)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE433WS)
- INSTOCK Electrical Pedestal, Cast Aluminum (GRE633WS-GFI)
- MARKAL Markal 434-11511 Ma Bloc-It 10 Oz Paste11511 (434-11511)
- Instock Lab Furniture Accessories