Shop All Utility Sinks
Instock
Cup Sink
Mfr # GRLB-U04
Zoro # G8303324
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 3 11/16 in
- Overall Length 6 in
- Bowl Shape Oval
- Bowl Depth 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRLB-U04
- Zoro # G8303324
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 3 11/16 in |
Overall Length | 6 in |
Bowl Depth | 3 11/16 in |
Overall Width | 3 in |
Bowl Size | 6 in x 3 in |
Bowl Width | 3 in |
Bowl Length | 6 in |
Details
Color | Black |
Bowl Shape | Oval |
Item | Cup Sink |
No. of Bowls | 1 |
Includes | Cap |
ADA Compliance | No |
Number of Faucet Holes | 0 |
Includes Drain Pipe | Yes |
Includes Faucet | No |
Sink Material | Polypropylene |
Counter Mounting Type | Drop-In |
Sink Type | Lab |
Includes Basket Strainer | Yes |
Mounting Type - Sinks | Countertop |
Series | Cup Sink |
Description
Cup Sink, Bowl Depth 3 11/16 in, Oval, Bowl Size 6 in x 3 in, Black, Drop-In, Countertop, No. of Bowls 1, Number of Faucet Holes 0, Overall Height 3 11/16 in, Overall Length 6 in, Overall Width 3 in, Instock, Cup Sink Series, Polypropylene, Sink Type Lab
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Type B Gasket, 10 in Nominal, 11-11/32 ID x 13-3/32 OD x 7/8 in Thick, Rubber, Domestic (RG30510)
- BRADLEY Accuzone Sensor (269-1184)
- ALLPOINTS Overflow Head Assy (261834)
- GROHE Universal Handle Starlight Chrome (45291000)
- INSTOCK ADA Epoxy Drop-In Sink (GRA-55)
- INSTOCK Epoxy Drop-In Sink (GRD-59)
- INSTOCK Epoxy Drop-In Sink (GRD-50)
- BK RESOURCES 25.8125 in W x 52 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1620-12-18T)
- RUVATI 23"x18"x12" Deep Laundry Utility Sink Undermount 16 Gauge SS (RVU6100)
- LARSEN SUPPLY CO Larsen Supply 03-4215 Kitchen Sink Drain Kit - 1.5 in. (661445)
- ELKAY Classic SS 29" x 22" x 5-1/2", Equal Double Bowl Drop-in ADA Sink (LRAD2922555)
- Instock Utility Sinks