Shop All Lab Shelves
Instock
Cross Member, Steel, 84" W, 3" D
Mfr # GRTUB2X3X84-H
Zoro # G0188039
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Depth 3 in
- Width 84 in
- Gauge 11
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Instock
- MFR # GRTUB2X3X84-H
- Zoro # G0188039
- Country of Origin United States
- Category Lab Shelves
Dimensions
Depth | 3 in |
Width | 84 in |
Height | 2 in |
Overall Width | 7 ft |
Overall Height | 2 in |
Overall Length | 7 ft |
Details
Item | Cross Member |
Material | Steel |
Gauge | 11 |
Color | Pearl White |
Product Type | Cross Member |
Description
Cross Member, Material Steel, Gauge 11, Width 84 in, Depth 3 in, Height 2 in, Pearl White
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Chlorine Dioxide T Kit, 1Drop- 50ppm/10mL (TK1181-Z)
- LAMOTTE Test Strip, Chlorine, 0 to 5 PPM, PK50 (2979)
- GENIE DigiMegaMag Genie L Vol Low Range (SI-3236L)
- VEE GEE Glass Media Bottle, Clear, 250 mL, PK10 (20274-250)
- INSTOCK Bookend Bracket, Steel, 1-1/2" W, 12" D (GRFTB-14GA-12R-E)
- Instock Lab Shelves