Shop All Lab Chairs & Stools
Instock
Cleanroom Task Chair, 300 lb. Cap., Vinyl
Mfr # GRVMBCH-RG-CF-RC-8605A1
Zoro # G0214690
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 22 in to 29 in
- Seat Depth 17 in
- Seat Width 18 1/2 in
- Back Height 11 1/2 in
- Back Width 16 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRVMBCH-RG-CF-RC-8605A1
- Zoro # G0214690
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 22 in to 29 in |
Seat Depth | 17 in |
Seat Width | 18 1/2 in |
Back Height | 11 1/2 in |
Back Width | 16 1/2 in |
Seat Height - Maximum | 29 in |
Seat Height - Minimum | 22 in |
For Workbench Height | 32 to 36 in |
Description
Cleanroom Chair, Weight Capacity 300 lb, Material Vinyl, Seat Height Range 22 in to 29 in, Color Gray, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward 8 Degrees , Back Height 11 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 12 Degrees , Back Tilt Forward Not Applicable, Number of Casters 5, Number of Glides Not Applicable, Foot Support Yes, Standards Not Applicable, Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C&A SCIENTIFIC C And A Scientific 97-1601 Scientific Glass Tubing Cutter (97-1601)
- YSI Conductivity/Temperature Sensor (5560)
- HOUDINI 7.25 oz Black/Clear Plastic/Silicone Flask (H4-20538T)
- BLUE RIDGE ERGONOMICS Bench Chair, Hi, Poly, Med, Bk, AA BF Casters (BR-PHBCH-MB-RG-T0-A1-BF-RC)
- INSTOCK Cleanroom Task Chair, 300 lb. Cap., PU (GRPDHCH-RG-RCA1)
- INSTOCK Cleanroom Stool, 300 lb. Capacity (GRVDHSO-RG-RC-8546)
- BLUE RIDGE ERGONOMICS Fabric Medium Bench Chair, 21-1/2" to 29", No Arms, Blue (BR-ESD-FMBCH-CR-T1-A0-NF-EC-ESDBLU)
- SEVILLE CLASSICS Work Stool, Cushioned Pneumatic (SHE18294B)
- BLUE RIDGE ERGONOMICS Fabric Medium Bench Chair, 21-1/2" to 29", Adjustable Arms, Blue (BR-ESD-VMBCH-CR-T1-A1-CF-EC-ESDBLU)
- BLUE RIDGE ERGONOMICS Bench Chair, Vinyl, RT Glides, Blu (BR-VMBCH-RT-T0-A0-RG-8546)
- BEVCO Polyurethane Cleanroom Chair, ISO 4, 15-20" Seat Ht. (7000C1-BLK)
- Instock Lab Chairs & Stools