Shop All Lab Chairs & Stools
Instock
Cleanroom Task Chair, 300 lb. Cap., Vinyl
Mfr # GRVMBCH-RG-CF-RC-8582A1
Zoro # G0214578
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 22 in to 29 in
- Seat Depth 17 in
- Seat Width 18 1/2 in
- Back Height 11 1/2 in
- Back Width 16 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRVMBCH-RG-CF-RC-8582A1
- Zoro # G0214578
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 22 in to 29 in |
Seat Depth | 17 in |
Seat Width | 18 1/2 in |
Back Height | 11 1/2 in |
Back Width | 16 1/2 in |
For Workbench Height | 32 to 36 in |
Seat Height - Maximum | 29 in |
Seat Height - Minimum | 22 in |
Description
Cleanroom Chair, Weight Capacity 300 lb, Material Vinyl, Seat Height Range 22 in to 29 in, Color Navy, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward 8 Degrees , Back Height 11 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 12 Degrees , Back Tilt Forward Not Applicable, Number of Casters 5, Number of Glides Not Applicable, Foot Support Yes, Standards Not Applicable, Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2540)
- GLOBE SCIENTIFIC Flange Cap, Clear, Polyethylene, PK1000 (118240C)
- FTR ENTERPRISES Dispensing Bin, Clear, Acrylic, 9 1/2 in L x 5 1/2 in W x 9 in H (BCAM-S)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 2mL (229202B)
- INSTOCK Cleanroom Task Chair, 300 lb. Cap., PU (GRPDHCH-RG-RCA1)
- INSTOCK Cleanroom Stool, 300 lb. Capacity (GRVDHSO-RG-RC-8546)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 26-1/4" to 36", Adjustable Arms, Black (BR-ESD-VHBCH-CR-T1-A1-CF-EC-ESDBLK)
- BLUE RIDGE ERGONOMICS Fabric High Bench Chair, 26-1/4" to 36", Adjustable Arms, Blue (BR-ESD-FHBCH-CR-T1-A1-CF-EG-ESDBLU)
- BLUE RIDGE ERGONOMICS Erie Hi Bench Chair, CF, Glides (BR-TPHBCH-RG-A0-CF-RG)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Blue (PTMBSL-RG-CF-RC-BLU)
- SAFCO Deluxe Workbench Chair, Soft Tough (6912)
- Instock Lab Chairs & Stools