Shop All Lab Chairs & Stools
Instock
Cleanroom Task Chair, 300 lb. Cap., Vinyl
Mfr # GRVMBCH-RG-CF-RC-8540A1
Zoro # G0214544
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 22 in to 29 in
- Seat Depth 17 in
- Seat Width 18 1/2 in
- Back Height 11 1/2 in
- Back Width 16 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRVMBCH-RG-CF-RC-8540A1
- Zoro # G0214544
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 22 in to 29 in |
Seat Depth | 17 in |
Seat Width | 18 1/2 in |
Back Height | 11 1/2 in |
Back Width | 16 1/2 in |
Seat Height - Minimum | 22 in |
Seat Height - Maximum | 29 in |
For Workbench Height | 32 to 36 in |
Description
Cleanroom Chair, Weight Capacity 300 lb, Material Vinyl, Seat Height Range 22 in to 29 in, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward 8 Degrees , Back Height 11 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 12 Degrees , Back Tilt Forward Not Applicable, Number of Casters 5, Number of Glides Not Applicable, Foot Support Yes, Standards Not Applicable, Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Glovebox, 13 L x 27 W x 22 In (H50028-2001)
- LABCHEM CHEMICAL COPPER SULFATE 2 PERCENT 500ML (LC134201)
- SYNTHWARE FLASK, ERLENMEYER, 14/20, 125mL (F661125)
- ZORO SELECT Wide Mouth Bottle, 500ml, PK12 (3UUK9)
- INSTOCK Cleanroom Stool, 300 lb. Capacity (GRVDHSO-RG-RC-8546)
- INSTOCK Cleanroom Task Chair, 300 lb. Cap., PU (GRPDHCH-RG-RCA1)
- BLUE RIDGE ERGONOMICS Chair, Fabric, Med Bench, RT Casters, Blk (BR-FMBCH-RT-T0-A0-RC-F42)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSO-CR-NF-CC-BLK)
- BLUE RIDGE ERGONOMICS Fab Hi Bench Chair, Med, Bk, BF, Glides, Blk (BR-FHBCH-MB-RG-T0-A0-BF-RG-F42)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-RG-CF-RG-BLK)
- BLUE RIDGE ERGONOMICS ESD Vin Hi Ben Chair w/ Med Bk CF EC BLK (BR-ESD-VHBCH-MB-CR-T1-A1-CF-EC-ESDBLK)
- Instock Lab Chairs & Stools