Shop All Lab Chairs & Stools
Instock
Cleanroom Task Chair, 300 lb. Cap., Vinyl
Mfr # GRVDHCH-MB-RG-RC-8582A1
Zoro # G0214508
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seat Height Range 19 in to 24 in
- Seat Depth 17 in
- Seat Width 18 1/2 in
- Back Height 18 in
- Back Width 16 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRVDHCH-MB-RG-RC-8582A1
- Zoro # G0214508
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 19 in to 24 in |
Seat Depth | 17 in |
Seat Width | 18 1/2 in |
Back Height | 18 in |
Back Width | 16 1/2 in |
Seat Height - Minimum | 19 in |
Seat Height - Maximum | 24 in |
For Workbench Height | 31 in |
Description
Cleanroom Chair, Weight Capacity 300 lb, Material Vinyl, Seat Height Range 19 in to 24 in, Color Navy, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward 8 Degrees , Back Height 18 in, Back Width 16 1/2 in, Back Tilt Backward 12 Degrees , Back Tilt Forward Not Applicable, Number of Casters 5, Number of Glides Not Applicable, Foot Support No, Standards Not Applicable, Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM K Sorbate, Pwdr, FCC, 2.5kg (P1408-2.5KG)
- GLOBE SCIENTIFIC Collection Cup, 6.5 oz., 500 Pack (5920)
- SPECTRUM Acrylic Acid, 500g (A0141-25G)
- SCIENTIFIC SPECIALTIES Deep Well Plates, 96 Wells, Round, 1.1ml, 5/pk, 5PK (162520)
- INSTOCK Cleanroom Stool, 300 lb. Capacity (GRVDHSO-RG-RC-8546)
- INSTOCK Cleanroom Task Chair, 300 lb. Cap., PU (GRPDHCH-RG-RCA1)
- BLUE RIDGE ERGONOMICS Bench Chair, Vinyl, RT Tilt, Gld, Gry (BR-VMBCH-RT-T1-A0-RG-8605)
- METRO Cleanroom Gowning Bench, 36 In (GB1636S)
- E COM Blue Ridge Ergonomics„¢ Cleanroom Stool with Casters - Desk Height - Blue (CLR-IPDHSO-CR-CC-BLU)
- OFFICESOURCE Medical Stools Medical Stool with Polished Chrome Base (343FPABK)
- BLUE RIDGE ERGONOMICS ESD Vin Med Ben Chair w/ Med Bk EC BLK (BR-ESD-VMBCH-MB-CR-T0-A1-NF-EC-ESDBLK)
- Instock Lab Chairs & Stools