Shop All Lab Chairs & Stools
Instock
Cleanroom Task Chair, 300 lb. Cap., Vinyl
Mfr # GRVDHCH-MB-RG-RC-8569
Zoro # G0214648
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seat Height Range 19 in to 24 in
- Seat Depth 17 in
- Seat Width 18 1/2 in
- Back Height 18 in
- Back Width 16 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRVDHCH-MB-RG-RC-8569
- Zoro # G0214648
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 19 in to 24 in |
Seat Depth | 17 in |
Seat Width | 18 1/2 in |
Back Height | 18 in |
Back Width | 16 1/2 in |
Seat Height - Maximum | 24 in |
Seat Height - Minimum | 19 in |
For Workbench Height | 31 in |
Details
Item | Cleanroom Chair |
Material | Vinyl |
Color | Red |
Weight Capacity | 300 lb |
Number of Casters | 5 |
Product Type | Cleanroom Chair |
Assembly | Yes |
ESD-Safe | Not ESD Safe |
Base Material | Nylon |
Seat Tilt Forward | 8 Degrees |
Chair Weight | 32 lb |
Back Tilt Backward | 12 Degrees |
Foot Support | No |
Includes Arms | Armless |
Seat Material | Vinyl |
Description
Cleanroom Chair, Weight Capacity 300 lb, Material Vinyl, Seat Height Range 19 in to 24 in, Color Red, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward 8 Degrees , Back Height 18 in, Back Width 16 1/2 in, Back Tilt Backward 12 Degrees , Back Tilt Forward Not Applicable, Number of Casters 5, Number of Glides Not Applicable, Foot Support No, Standards Not Applicable, Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Fusible IBC Vent Cap - 3" NPT (FCSS3)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Black (HS15994G)
- DYNALON Container, Speciman, 16 oz., HDPE, PK100 (454415)
- BAKER INSTRUMENTS Coolant and Battery Refractometer, battery/antifreeze °C (B3090)
- INSTOCK Cleanroom Stool, 300 lb. Capacity (GRVDHSO-RG-RC-8546)
- INSTOCK Cleanroom Task Chair, 300 lb. Cap., PU (GRPDHCH-RG-RCA1)
- BLUE RIDGE ERGONOMICS ESD Vin Hi Ben Chair w/ Med Bk CF EC BLK (BR-ESD-VHBCH-MB-CR-T1-A1-CF-EC-ESDBLK)
- BLUE RIDGE ERGONOMICS Vinyl Clean Room Chair, 17-3/4" to 23", Adjustable Arms, Black (BR-CLR-HPDHCH-CR-T1-A1-CC-BLK)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-CR-NF-RG-BLK)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-RG-CF-RG-BLK)
- BOSS OFFICE PRODUCTS Boss Gray Caressoft Vinyl Medical Stool with Back Cushion - Gray (B245-GY)
- Instock Lab Chairs & Stools