Shop All Lab Chairs & Stools
Instock
Cleanroom Task Chair, 300 lb. Cap., Vinyl
Mfr # GRVDHCH-MB-RG-RC-8546A1
Zoro # G0214550
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 19 in to 24 in
- Seat Depth 17 in
- Seat Width 18 1/2 in
- Back Height 18 in
- Back Width 16 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Instock
- MFR # GRVDHCH-MB-RG-RC-8546A1
- Zoro # G0214550
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 19 in to 24 in |
Seat Depth | 17 in |
Seat Width | 18 1/2 in |
Back Height | 18 in |
Back Width | 16 1/2 in |
Seat Height - Minimum | 19 in |
For Workbench Height | 31 in |
Seat Height - Maximum | 24 in |
Description
Cleanroom Chair, Weight Capacity 300 lb, Material Vinyl, Seat Height Range 19 in to 24 in, Color Blue, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward 8 Degrees , Back Height 18 in, Back Width 16 1/2 in, Back Tilt Backward 12 Degrees , Back Tilt Forward Not Applicable, Number of Casters 5, Number of Glides Not Applicable, Foot Support No, Standards Not Applicable, Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Hardness Titrant Low, 60 mL (ED2073-B)
- FORTUNA Reusable Glass Syringe, Glass Luer, 30 mL (7.102-44)
- AIR SCIENCE Ductless Fume Hood, 36 in W, 35 in (P5-36-XT-A)
- BIOSPEC PRODUCTS Disruption Beads for Tissue, 1.0mm, Zirconia/Silica, 3.7 g/cc, 454 gm (9835)
- INSTOCK Cleanroom Stool, 300 lb. Capacity (GRVDHSO-RG-RC-8546)
- INSTOCK Cleanroom Task Chair, 300 lb. Cap., PU (GRPDHCH-RG-RCA1)
- BLUE RIDGE ERGONOMICS Bench Chair, Poly, Med, Bk, Tilt, AA BF Gld (BR-PMBCH-MB-RG-T1-A1-BF-RG)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool., Black (CLR-IPMBSO-CR-NF-RG-BLK)
- BLUE RIDGE ERGONOMICS High Bench Chair, 24-1/2" to 34-3/4", No Arms, Black (BR-ESD-PHBCH-CR-T1-A0-CF-EC)
- BLUE RIDGE ERGONOMICS Erie Hi Bench Chair, BF, Casters (BR-TPHBCH-RG-A0-BF-RC)
- BLUE RIDGE ERGONOMICS ESD Chair, 19" to 24", Adjustable Arms, Black (BR-NECR-DHCH-CR-T1-A1-EC-ESDBLK)
- Instock Lab Chairs & Stools